Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20