14MX-43S-90-3525

COMPARE

14MX-43S-90-3525

Description
14MX-43S-90-3525 SYNCH SPROCKET

DODGE

Part # 482147

BDI # 20509003

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.318
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 106.68

Face Width - Inch: 4.2
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-45S-90-3525

COMPARE

14MX-45S-90-3525

Description
14MX-45S-90-3525 SYNCH SPROCKET

DODGE

Part # 482148

BDI # 20509005

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 106.68

Face Width - Inch: 4.2
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY