10XL037
Description
10XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 10XL037
BDI # 614056
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
23.597
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573966
Pitch Diameter - Millimeter:
16.17
30H150 SD
Description
30H150 SD SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 30H150 SD
BDI # 618372
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127.406
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573839
Pitch Diameter - Millimeter:
121.28
5 C 105 E
Description
5 C 105 E V-BELT SHEAVE ; 5 GROOVE C BELT 10.9" OD BUSHED
Part # 5 C 105 E
BDI # 620949
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580782
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
3 5V 1250 E
Description
3 5V 1250 E V-BELT SHEAVE ; 3 GROOVES 12-1/2" OD BUSHED
Part # 3 5V 1250 E
BDI # 618319
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580194
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
1VP44 7/8
Description
1VP44 7/8 V-BELT SHEAVE ; 7/8" BORE 1 GROOVES 4.15" OD FINISH BORE
Part # 1VP44 7/8
BDI # 613596
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
22.225
Other Features:
Positive Locking System
Global Part Number GPN:
579250
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1