Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Number of Bands:
2 Bands
Other Features:
Narrow Profile | Double Cover
Belt Width - Millimeter:
31.75
Belt Outside Length - Millimeter:
2209.8
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
87
Belt Series:
5V
Belt Width - Inch:
1.25
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
293829
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
2753.36
Belt Style:
V-Belt Double
Belt Outside Length - Inch:
108.4
Belt Series:
AA
Belt Width - Inch:
0.5
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed