8014MT170A-J

COMPARE

8014MT170A-J

Description
8014MT170A J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 8014MT170A-J

BDI # 927423

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
8014MT115A-J

COMPARE

8014MT115A-J

Description
8014MT115A J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 8014MT115A-J

BDI # 927409

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY