8MX-32S-21
Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182032
BDI # 1117389
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
1 B 34 TB
Description
1 B 34 TB V-BELT SHEAVE ; 1 GROOVES 3-3/4" OD BUSHED
Part # 1 B 34 TB
BDI # 613441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374994
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
1
TB18H100
Description
TB18H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB18H100
BDI # 612054
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573761
Pitch Diameter - Millimeter:
72.77
TL20H100
Description
TL20H100 SYNCHRONOUS PULLEY ; 1/2" PITCH 3/4"-1" BLT W 3.183" DIA
Part # 78817034
BDI # 1135896
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed