8MX-80S-36
Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183080
BDI # 1117480
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
2 B 124 SK
Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED
Part # 2 B 124 SK
BDI # 616422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581015
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581785
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
5 B 110 SF
Description
5 B 110 SF V-BELT SHEAVE ; 5 GROOVES 11.35" OD BUSHED
Part # 5 B 110 SF
BDI # 620889
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580178
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.28
Outside Diameter - Millimeter:
286.512
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13330
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2