3 B 94 SK
Description
3 B 94 SK V-BELT SHEAVE ; 3 GROOVES 9-3/4" OD BUSHED
Part # 3 B 94 SK
BDI # 618208
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581279
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3 5V 670 SK
Description
3 5V 670 SK V-BELT SHEAVE ; 3 GROOVES 6.7" OD BUSHED
Part # 3 5V 670 SK
BDI # 618347
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580743
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
3
3 5V 1130 SF
Description
3 5V 1130 SF V-BELT SHEAVE ; 3 GROOVES 11.3" OD BUSHED
Part # 3 5V 1130 SF
BDI # 618316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581414
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
3 5V 2800 E
Description
3 5V 2800 E V-BELT SHEAVE ; 3 GROOVES 28" OD BUSHED
Part # 3 5V 2800 E
BDI # 618333
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580831
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
3 C 130 E
Description
3 C 130 E V-BELT SHEAVE ; 3 GROOVES 13.4" OD BUSHED
Part # 3 C 130 E
BDI # 618218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580658
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3