8MX-30S-21

COMPARE

8MX-30S-21

Description
8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182030

BDI # 1117381

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 2.945
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P30-8M-30-QT

COMPARE

P30-8M-30-QT

Description
P30-8M-30-QT SYNCHRONOUS PULLEY

TB WOODS

Part # P308M30

BDI # 985275

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY