458MG62BF-F1.875
Description
458MG62BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F1.8750
BDI # 922772
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
4514MG125BF-F2.375
Description
4514MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F2.375
BDI # 922754
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4514MG125BF-F2.250
Description
4514MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F2.250
BDI # 922753
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
458MG62BF-F2.000
Description
458MG62BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F2.0000
BDI # 922773
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
458MG62BF-F2.250
Description
458MG62BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F2.2500
BDI # 922775
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62