PHP 32-5M-09RSB
Description
PHP 32-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 32-5M-09RSB
BDI # 1289858
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
PHP 32-8M-30RSB
Description
PHP 32-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 32-8M-30RSB
BDI # 1289952
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Rough Bore
PHP 32-14M-55TB
Description
PHP 32-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 32-14M-55TB
BDI # 1289711
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
156
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
PHP 32-14M-170RSB
Description
PHP 32-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 32-14M-170RSB
BDI # 1290128
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore