PHP 35-8M-20RSB
Description
PHP 35-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-20RSB
BDI # 1289919
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Rough Bore
PHP 35-14M-115TB
Description
PHP 35-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 35-14M-115TB
BDI # 1289766
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.97
Mounting Method:
Bushed
PHP 35-8M-30TB
Description
PHP 35-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-30TB
BDI # 1289604
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Bushed
PHP 35-14M-170TB
Description
PHP 35-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 35-14M-170TB
BDI # 1289786
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.97
Mounting Method:
Bushed
PHP 35-14M-85TB
Description
PHP 35-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 35-14M-85TB
BDI # 1289741
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.97
Mounting Method:
Bushed