PHP 42-8M-85RSB
Description
PHP 42-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-85RSB
BDI # 1290029
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Rough Bore
PHP 42-8M-30RSB
Description
PHP 42-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-30RSB
BDI # 1289959
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.631
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore
PHP 42-14M-115TB
Description
PHP 42-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 42-14M-115TB
BDI # 1289770
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed
PHP 42-8M-85TB
Description
PHP 42-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-85TB
BDI # 1289666
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Bushed