Features
Pitch Diameter - Inch:
6.685
Inch - Metric:
Inch
Outside Diameter - Inch:
6.655
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PHP 56-14M-115TB
Description
PHP 56-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 56-14M-115TB
BDI # 1289775
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
PHP 56-8M-85RSB
Description
PHP 56-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 56-8M-85RSB
BDI # 1290035
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.685
Inch - Metric:
Inch
Outside Diameter - Inch:
6.655
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 56-5M-15TB
Description
PHP 56-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 56-5M-15TB
BDI # 1289562
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
93
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Bushed