14MPC-67S-125-4535
Description
14MPC-67S-125-4535 SYNCHRONOUS PULLEY
Part # 14MPC67S125
BDI # 989657
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
14MPC-63S-125-4535
Description
14MPC-63S-125-4535 SYNCHRONOUS PULLEY
Part # 14MPC63S125
BDI # 993772
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
14MPC-60S-125-4535
Description
14MPC-60S-125-4535 SYNCHRONOUS PULLEY
Part # 14MPC60S125
BDI # 983243
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
14MPC-56S-125-4535
Description
14MPC-56S-125-4535 SYNCHRONOUS PULLEY
Part # 14MPC56S125
BDI # 981315
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
270.002
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
14MPC-180S-68-4535
Description
14MPC-180S-68-4535 SYNCHRONOUS PULLEY
Part # 14MPC180S68
BDI # 987091
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
68