PHP 168-8M-85TB
Description
PHP 168-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-85TB
BDI # 1289681
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Bushed
Belt Width - Millimeter:
85
GTR-168G-14M-37-3535TL
Description
GTR-168G-14M-37 ; 3535TL FALCON SPROCKET
Part # 20296211
BDI # 415786
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577346
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed