14MPC-53S-125-4535
Description
14MPC-53S-125-4535 SYNCHRONOUS PULLEY
Part # 14MPC53S125
BDI # 994680
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
14MX53S125-4535
Description
14MX53S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29"PD 125MMW BORED 4535 BUSH
Part # 14MX53S125-4535
BDI # 21977604
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
14MX-53S-125
Description
14MX-53S-125 SYNCHRONOUS PULLEY ; 14MM P 53GROVES
Part # 77198053
BDI # 1094972
Features
Pitch Diameter - Inch:
9.29
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
235.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.075
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
5314MG125AF-4535
Description
5314MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG125AF-4535
BDI # 922805
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
256.032
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed