14MX-168S-68
Description
14MX-168S-68 SYNCHRONOUS PULLEY ; 14MM P 168GROVES
Part # 77196168
BDI # 1094860
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MPC-168S-68-4535
Description
14MPC-168S-68-4535 SYNCHRONOUS PULLEY
Part # 14MPC168S68
BDI # 997720
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
24.563
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
141
Face Width - Inch:
5.551
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.89
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX168S68-4535
Description
14MX168S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756676
Part # 14MX168S68-4535
BDI # 24301836
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
68