Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.64
Outside Diameter - Millimeter:
397.256
Other Features:
QD Bushing | Web Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580878
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
F
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
8
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed