PHP 40-T10-14RSB
Description
PHP 40-T10-14RSB PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-14RSB
BDI # 1292373
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.681
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Rough Bore