Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
9.016
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.007
Inch - Metric:
Metric
Outside Diameter - Inch:
6.56
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.007
Inch - Metric:
Metric
Outside Diameter - Inch:
6.56
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
6.21
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed