Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
PB14MX-35S-125 MPB
Description
14MX-35S-125-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482173
BDI # 20509055
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore