Page 1 of 179

Next

Compare
3014MT115AF-L75S2G

COMPARE

3014MT115AF-L75S2G

Description
3014MT115AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3014MT115AF-L75S2G

BDI # 923945

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 133.68
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY
4814MT85AF-L612S1R

COMPARE

4814MT85AF-L612S1R

Description
4814MT85AF L612S1R ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT85AF-L612S1R

BDI # 926151

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 12 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 213.893
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
4814MT85AF-L612F1P

COMPARE

4814MT85AF-L612F1P

Description
4814MT85AF L612F1P ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT85AF-L612F1P

BDI # 926147

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 12 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 213.893
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
4814MT115AF-L78S2G

COMPARE

4814MT115AF-L78S2G

Description
4814MT115AF L78S2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT115AF-L78S2G

BDI # 926042

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 213.893
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
2814MT115AF-L66F2C

COMPARE

2814MT115AF-L66F2C

Description
2814MT115AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2814MT115AF-L66F2C

BDI # 923556

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 124.765
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY