P38-20M-230
        
            Description
            
            P38-20M-230 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 230MM W
    
Part # 78824030
BDI # 1125687
Features
        
                            Pitch Diameter - Inch:
                            
                                9.524
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                265.125
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.354
                        
        
                            Face Width - Millimeter:
                            
                                241.3
                        
        
                            Face Width - Inch:
                            
                                9.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Solid Style | Type F1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                241.91
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                18.046
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                480.06
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                17.876
                        
        
                            Face Width - Millimeter:
                            
                                127
                        
        
                            Face Width - Inch:
                            
                                5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                458.368
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                22.558
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                594.995
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                22.388
                        
        
                            Face Width - Millimeter:
                            
                                127
                        
        
                            Face Width - Inch:
                            
                                5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                572.973
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P144-20M-115
        
            Description
            
            P144-20M-115 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 115MM W
    
Part # 78824080
BDI # 1125469
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                136.652
                        
        
                            Face Width - Inch:
                            
                                5.38
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Belt Series:
                            
                                20M
                        
        
                            Belt Width - Inch:
                            
                                11.417
                        
        
                            Global Part Number GPN:
                            
                                493374
                        
        
                            Belt Width - Millimeter:
                            
                                290
                        
        
                            Belt Pitch Length - Millimeter:
                            
                                2500
                        
        
                            Belt Pitch Length - Inch:
                            
                                98.425
                        
        
                            Belt Style:
                            
                                Synchronous
                        
        
                            Tooth Profile:
                            
                                Standard HTD