Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577527
Pitch Diameter - Millimeter:
356.51
P60-20M-290
Description
P60-20M-290 SYNCHRONOUS PULLEY ; 60GROVES 20MM P 290MM W
Part # 78824052
BDI # 1125822
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P60-20M-115
Description
P60-20M-115 SYNCHRONOUS PULLEY ; 60GROVES 20MM P 115MM W
Part # 78824079
BDI # 1125819
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P60-20M-230
Description
P60-20M-230 SYNCHRONOUS PULLEY ; 60GROVES 20MM P 230MM W
Part # 78824051
BDI # 1125821
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P56-20M-340
Description
P56-20M-340 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 340MM W
Part # 78824049
BDI # 1125802
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed