21L050 1/2 SPECIAL
Description
21L050 1/2 SPECIAL SYNCHRONOUS PULLEY ; 1/2IN BORE 21 TEETH CAST IRON
Part # 21L050 1/2 SPECIAL
BDI # 21445111
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
17L050 3/4 KW 1-SS 90 DEG
Description
17L050 3/4 KW 1-SS 90 DEG SYNCH PULLEY ; 3/4IN PITCH 17 TEETH L TYPE BELT
Part # 17L050 3/4 KW 1-SS 90 DEG
BDI # 21535967
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.937
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
18L050 X 3/4 NKW 1SS
Description
18L050 X 3/4 NKW 1SS TIMING PULLEY
Part # 18L050 X 3/4 NKW 1SS
BDI # 23680642
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
20L050NP 5/8 MTO
Description
20L050NP 5/8 MTO PULLEY ; STOCK TIMING PULLEY 3/2IN PITCH
Part # 20L050NP 5/8 MTO
BDI # 21445128
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
20L050 X 5/8
Description
20L050 X 5/8 TIMING BELT PULLEY ; 0.375" PITCH 20 TOOTH 2.375" OD
Part # 20L050 X 5/8
BDI # 24718750
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7