20L050NP 5/8 MTO
Description
20L050NP 5/8 MTO PULLEY ; STOCK TIMING PULLEY 3/2IN PITCH
Part # 20L050NP 5/8 MTO
BDI # 21445128
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
20L050 X 5/8
Description
20L050 X 5/8 TIMING BELT PULLEY ; 0.375" PITCH 20 TOOTH 2.375" OD
Part # 20L050 X 5/8
BDI # 24718750
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
20L075 18MM 1/4KW NO SETSCRW
Description
20L075 18MM 1/4KW NO SETSCRW TIMING PLY ; 18MM BORE DIA 3/4" BELT WD 20 TEETH
Part # 20L075 18MM 1/4KW NO SETSCRW
BDI # 21569495
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
20L075 1
Description
20L075 1 SYNCHRONOUS PULLEY ; 1" BORE 0.375"P 20T
Part # 20L075 1
BDI # 24065756
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05