26L100 1 KW/2SS
Description
26L100 1 KW/2SS PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 26L100 1 KW/2SS
BDI # 21515803
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4