PHP 32-3M-09RSB
Description
PHP 32-3M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 32-3M-09RSB
BDI # 1289819
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Rough Bore
3MR-24S-09
Description
3MR-24S-09 SYNCHRONOUS PULLEY ; 3MR P 24GROVES 9MM W
Part # 78436008
BDI # 1105448
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
P44-3M-09AL
Description
P44-3M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3M-9
Part # 78820039
BDI # 1125736
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
42.012
Mounting Method:
Rough Bore
PA3-034NF060
Description
PA3-034NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54481
BDI # 173491
Features
Pitch Diameter - Inch:
1.278
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PA3-024NF060
Description
PA3-024NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54475
BDI # 173485
Features
Pitch Diameter - Inch:
0.902
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6