PA3-048NF090
Description
PA3-048NF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54530
BDI # 173540
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PLB3-048SF09-3/8
Description
PLB3-048SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54615
BDI # 173625
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PLB3-048SF09-5/16
Description
PLB3-048SF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54614
BDI # 173624
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PL3-048SF090
Description
PL3-048SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54553
BDI # 173563
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
PA3-048NF060
Description
PA3-048NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54486
BDI # 173496
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6