PLB5-028DF09-5/16
Description
PLB5-028DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54879
BDI # 173889
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
PLB5-028DF09-1/4
Description
PLB5-028DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54878
BDI # 173888
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
PLB5-028SF09-5/16
Description
PLB5-028SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54832
BDI # 173842
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
PLB5-028SF09-3/8
Description
PLB5-028SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54833
BDI # 173843
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
PLB5-028SF09-1/4
Description
PLB5-028SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54831
BDI # 173841
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore