365MT25AF-F1.125
Description
365MT25AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-F1.1250
BDI # 924904
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
365MT25AF-F0.375
Description
365MT25AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-F0.3750
BDI # 924898
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
365MT15AF-F0.500
Description
365MT15AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT15AF-F0.5000
BDI # 924883
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
365MT15AF-F0.375
Description
365MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT15AF-F0.3750
BDI # 924882
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
365MT25AF-F0.625
Description
365MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-F0.6250
BDI # 924900
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25