445MT15AF-F1.375
Description
445MT15AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT15AF-F1.3750
BDI # 925822
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
445MT15AF-F1.125
Description
445MT15AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT15AF-F1.1250
BDI # 925820
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
445MT15AF-F1.250
Description
445MT15AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT15AF-F1.2500
BDI # 925821
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
445MT15AF-F0.750
Description
445MT15AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT15AF-F0.7500
BDI # 925817
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
445MT15AF-F1.500
Description
445MT15AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT15AF-F1.5000
BDI # 925823
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15