725MT25AF-F0.625
Description
725MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F0.6250
BDI # 927287
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT25AF-F0.500
Description
725MT25AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F0.5000
BDI # 927286
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT25AF-F0.375
Description
725MT25AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F0.3750
BDI # 927285
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT25AF-F1.625
Description
725MT25AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F1.6250
BDI # 927295
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT25AF-F0.750
Description
725MT25AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F0.7500
BDI # 927288
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25