PLB5-014DF09-1/4
Description
PLB5-014DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54853
BDI # 173863
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
PA5-014NF090
Description
PA5-014NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54696
BDI # 173706
Features
Pitch Diameter - Inch:
0.877
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PL5-014SF090
Description
PL5-014SF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54768
BDI # 173778
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
PLB5-014SF09-1/4
Description
PLB5-014SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54806
BDI # 173816
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
PHP 14-5M-15RSB
Description
PHP 14-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 14-5M-15RSB
BDI # 1289866
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore