84XH400-J

COMPARE

84XH400-J

Description
84XH400-J SYNCHRONOUS PULLEY

TB WOODS

Part # 84XH400

BDI # 989199

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
84XH300-J

COMPARE

84XH300-J

Description
84XH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 84XH300

BDI # 986912

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
84XH200-F

COMPARE

84XH200-F

Description
84XH200-F SYNCHRONOUS PULLEY

TB WOODS

Part # 84XH200

BDI # 994816

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY