PHP 48XH300RSB
Description
PHP 48XH300RSB PULLEY ; NON-RETURNABLE
Part # PHP 48XH300RSB
BDI # 1289505
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 48XH200RSB
Description
PHP 48XH200RSB PULLEY ; NON-RETURNABLE
Part # PHP 48XH200RSB
BDI # 1289471
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 48XH400RSB
Description
PHP 48XH400RSB PULLEY ; NON-RETURNABLE
Part # PHP 48XH400RSB
BDI # 1289538
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
101.6