PHP 28-8M-50TB
Description
PHP 28-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 28-8M-50TB
BDI # 1289628
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
PHP 28-8M-30TB
Description
PHP 28-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 28-8M-30TB
BDI # 1289598
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed