PHP 42-8M-20TB
Description
PHP 42-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-20TB
BDI # 1289581
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Bushed
PHP 36-8M-20TB
Description
PHP 36-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 36-8M-20TB
BDI # 1289578
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
PHP 38-8M-20TB
Description
PHP 38-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 38-8M-20TB
BDI # 1289579
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
PHP 40-8M-20TB
Description
PHP 40-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 40-8M-20TB
BDI # 1289580
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
PHP 34-8M-20TB
Description
PHP 34-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 34-8M-20TB
BDI # 1289577
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed