PHP 60-8M-50TB
Description
PHP 60-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-50TB
BDI # 1289646
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
PHP 36-8M-85TB
Description
PHP 36-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 36-8M-85TB
BDI # 1289663
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
PHP 36-8M-20TB
Description
PHP 36-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 36-8M-20TB
BDI # 1289578
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
PHP 45-8M-50TB
Description
PHP 45-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 45-8M-50TB
BDI # 1289640
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
PHP 50-8M-50TB
Description
PHP 50-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-50TB
BDI # 1289642
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed