PHP 64-8M-20RSB
Description
PHP 64-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 64-8M-20RSB
BDI # 1289932
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Rough Bore
PHP 72-8M-20RSB
Description
PHP 72-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-20RSB
BDI # 1289933
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Rough Bore
PHP 26-8M-50RSB
Description
PHP 26-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 26-8M-50RSB
BDI # 1289982
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Rough Bore
PHP 31-8M-50RSB
Description
PHP 31-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 31-8M-50RSB
BDI # 1289987
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.057
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
78.94
Mounting Method:
Rough Bore
PHP 168-8M-50RSB
Description
PHP 168-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-50RSB
BDI # 1290010
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50