PHP 144-8M-85RSB
Description
PHP 144-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-8M-85RSB
BDI # 1290043
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 144-8M-50RSB
Description
PHP 144-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-8M-50RSB
BDI # 1290009
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
PHP 144-8M-85TB
Description
PHP 144-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 144-8M-85TB
BDI # 1289680
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
Belt Width - Millimeter:
85
PHP 144-8M-50TB
Description
PHP 144-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 144-8M-50TB
BDI # 1289652
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
Belt Width - Millimeter:
50
PHP 144-8M-20RSB
Description
PHP 144-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-8M-20RSB
BDI # 1289937
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20