PHP 21-8M-20RSB
Description
PHP 21-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-8M-20RSB
BDI # 1289905
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
53.47
Mounting Method:
Rough Bore
PHP 21-8M-30TB
Description
PHP 21-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 21-8M-30TB
BDI # 1289591
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
53.47
Mounting Method:
Bushed
PHP 21-8M-30RSB
Description
PHP 21-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-8M-30RSB
BDI # 1289941
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
53.47
Mounting Method:
Rough Bore