PHP 42-8M-20RSB
Description
PHP 42-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-20RSB
BDI # 1289923
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Rough Bore
PHP 42-8M-85RSB
Description
PHP 42-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-85RSB
BDI # 1290029
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Rough Bore
PHP 42-8M-85TB
Description
PHP 42-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-85TB
BDI # 1289666
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Bushed
PHP 42-8M-30RSB
Description
PHP 42-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-30RSB
BDI # 1289959
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Rough Bore
PHP 42-8M-20TB
Description
PHP 42-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-20TB
BDI # 1289581
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Bushed