PHP 60-8M-50TB
Description
PHP 60-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-50TB
BDI # 1289646
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
PHP 60-8M-85RSB
Description
PHP 60-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-85RSB
BDI # 1290037
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Rough Bore
PHP 60-8M-30TB
Description
PHP 60-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-30TB
BDI # 1289616
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
PHP 60-8M-30RSB
Description
PHP 60-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-30RSB
BDI # 1289967
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Rough Bore
PHP 60-8M-85TB
Description
PHP 60-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-85TB
BDI # 1289674
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed