PHP 72-8M-50TB
Description
PHP 72-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-50TB
BDI # 1289648
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
PHP 72-8M-30RSB
Description
PHP 72-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-30RSB
BDI # 1289969
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Rough Bore
PHP 72-8M-30TB
Description
PHP 72-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-30TB
BDI # 1289618
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
PHP 72-8M-85TB
Description
PHP 72-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-85TB
BDI # 1289676
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
PHP 72-8M-20RSB
Description
PHP 72-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 72-8M-20RSB
BDI # 1289933
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Rough Bore