PHP 90-8M-50TB
Description
PHP 90-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 90-8M-50TB
BDI # 1289650
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
50
PHP 90-8M-20TB
Description
PHP 90-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 90-8M-20TB
BDI # 1289589
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
20
PHP 90-8M-30TB
Description
PHP 90-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 90-8M-30TB
BDI # 1289620
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
30
PHP 90-8M-85TB
Description
PHP 90-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 90-8M-85TB
BDI # 1289678
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
85
PHP 90-8M-50RSB
Description
PHP 90-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 90-8M-50RSB
BDI # 1290007
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50