PHP 168-8M-50TB
Description
PHP 168-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-50TB
BDI # 1289653
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Bushed
Belt Width - Millimeter:
50
PHP 192-8M-50TB
Description
PHP 192-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 192-8M-50TB
BDI # 1289654
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
50
PHP 144-8M-85RSB
Description
PHP 144-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-8M-85RSB
BDI # 1290043
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 168-8M-85RSB
Description
PHP 168-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-85RSB
BDI # 1290044
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 168-8M-30RSB
Description
PHP 168-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-30RSB
BDI # 1289974
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30