1128MT85A-F2.500
Description
1128MT85A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT85A-F2.5000
BDI # 923008
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1448MT30A-SF
Description
1448MT30A SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-SF
BDI # 923101
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
30
1128MT50A-F1.500
Description
1128MT50A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F1.5000
BDI # 922984
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1128MT50A-F1.625
Description
1128MT50A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F1.6250
BDI # 922985
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1128MT50A-F1.750
Description
1128MT50A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F1.7500
BDI # 922986
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50