PHP 90-8M-20RSB
Description
PHP 90-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 90-8M-20RSB
BDI # 1289935
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
PHP 80-8M-20RSB
Description
PHP 80-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-20RSB
BDI # 1289934
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
PHP 90-8M-50RSB
Description
PHP 90-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 90-8M-50RSB
BDI # 1290007
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
PHP 144-8M-85RSB
Description
PHP 144-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 144-8M-85RSB
BDI # 1290043
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 80-8M-30RSB
Description
PHP 80-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-30RSB
BDI # 1289970
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30